Zoro Homepage

CDI Torque Wrench Head, 12 pt Box End, Z, 36mm

  • Mfr # TCQZXM36A

  • Zoro # G1503673


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Head Type
Box End
Drive Size
Z (63/64 in)
Size
36 mm
Overall Length
5 15/16 in
Max. Torque
480 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQZXM36A
Zoro #
G1503673
UPC #
662459937605
Country of Origin
United States

Dimensions

Drive Size
Z (63/64 in)
Size
36 mm
Overall Length
5 15/16 in

Details

Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
480 ft-lb
Number of Points
12
Offset
0 Degrees
Sub-Category
CDI Torque Products
Head Material
Alloy Steel
For Use With
Mfg. No. 600T-I, 800NMIMH

Description

Interchangeable Torque Wrench Head, Drive Size Z (63/64 in), Size 36 mm, Overall Length 5 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.