Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDI Torque Wrench Head, 12 Pt Box, X, 1-1/8 In

  • Mfr # TCQXX36A

  • Zoro # G5900011


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Head Type
Box End
Drive Size
X (47/64 in)
Overall Length
5 3/4 in
Max. Torque
240 ft-lb
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQXX36A
Zoro #
G5900011
UPC #
662459935649
Country of Origin
United States

Dimensions

Drive Size
X (47/64 in)
Size
1 1/8 in
Overall Length
5 3/4 in
Head Size
1-1/8"

Details

Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
240 ft-lb
Number of Points
12
Offset
15 Degrees
Head Material
Alloy Steel
Sub-Category
CDI Torque Products
For Use With
Mfr. No. 300T-I, 350NMIMH
Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 1 1/8 in, Overall Length 5 3/4 in, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.