Zoro Homepage

CDI Torque Wrench Head, 6 pt Flare Nut, Y, 1"

  • Mfr # TCQYRXS32A

  • Zoro # G1501899


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Head Type
Flare Nut
Drive Size
Y (9/16 in)
Size
1 in
Overall Length
5 11/16 in
Max. Torque
158 ft.-lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQYRXS32A
Zoro #
G1501899
UPC #
662459936530
Country of Origin
United States

Dimensions

Drive Size
Y (9/16 in)
Size
1 in
Overall Length
5 11/16 in

Details

Item
Interchangeable Torque Wrench Head
Head Type
Flare Nut
Max. Torque
158 ft.-lb.
Number of Points
6
Offset
0 Degrees
Sub-Category
CDI Torque Products
For Use With
Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS
Head Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 1 in, Overall Length 5 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.