Zoro Homepage

CDI Torque Wrench Head, Open End, J, 19mm

  • Mfr # TCQJOM19A

  • Zoro # G7521902


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Head Type
Open End
Drive Size
J (27/64 in)
Overall Length
3 15/16 in
Max. Torque
60 ft-lb
Offset
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQJOM19A
Zoro #
G7521902
UPC #
662459934253
Country of Origin
United States

Dimensions

Drive Size
J (27/64 in)
Size
19 mm
Overall Length
3 15/16 in
Head Size
19mm

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
60 ft-lb
Offset
0 Degrees
For Use With
Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS
Head Material
Alloy Steel
Sub-Category
CDI Torque Products
Material
Alloy Steel

Description

If you are in need of a torque wrench head, the Snap-On Industrial Brands QJOM19A CDI Torque Wrench Head is the tool for you. It is compatible with many 1/2" drives. This 19mm torque wrench head features an open end that provides better access to bolts and nuts. The J drive size makes it easy to install this tool on your existing socket wrench or ratchet handle. It has a maximum torque of 60 ft-lb and an offset of 0 degrees, making it ideal for tightening fasteners in hard to reach places. The Snap-On Industrial Brands Torque Wrench Head is just what you need for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.