Zoro Homepage

CDI Torque Wrench Head, Open End, J, 7/16 In

  • Mfr # TCQJO14A

  • Zoro # G6143496


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Head Type
Open End
Drive Size
J (27/64 in)
Size
7/16 in
Overall Length
3 1/4 in
Max. Torque
26 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQJO14A
Zoro #
G6143496
UPC #
662459934000
Country of Origin
United States

Dimensions

Drive Size
J (27/64 in)
Size
7/16 in
Overall Length
3 1/4 in
Head Size
7/16"

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
26 ft-lb
Offset
0 Degrees
For Use With
Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS
Sub-Category
CDI Torque Products
Head Material
Alloy Steel
Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 7/16 in, Overall Length 3 1/4 in, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.