Zoro Homepage

CDI Torque Wrench Head, Open End, X, 1-5/8 In

  • Mfr # TCQXO52A

  • Zoro # G6125147


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Head Type
Open End
Drive Size
X (47/64 in)
Size
1 5/8 in
Overall Length
5 1/2 in
Max. Torque
240 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQXO52A
Zoro #
G6125147
UPC #
662459935359
Country of Origin
United States

Dimensions

Drive Size
X (47/64 in)
Size
1 5/8 in
Overall Length
5 1/2 in
Head Size
1-5/8"

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
240 ft-lb
Offset
0 Degrees
Head Material
Alloy Steel
Sub-Category
CDI Torque Products
For Use With
Mfr. No. 300T-I, 350NMIMH
Material
Alloy Steel

Description

This Snap-On Industrial Brands QXO52A CDI Torque Wrench Head is the perfect tool for fastening bolts and nuts. The wrench head has an offset of 0 degrees, which allows you to position it at a right angle. The alloy steel head material ensures durability, while the open end makes this torque wrench accessory ideal for tight spaces. It also has a maximum torque of 240 ft-lb and an overall length of 5 1/2 in. If you need to tighten bolts or nuts, the Snap-On Industrial Brands QXO52A CDI Torque Wrench Head will be your go-to tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.