Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDI Torque Wrench Head, Open End, Y, 1-1/4"

  • Mfr # TCQYO40A

  • Zoro # G1501573


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Head Type
Open End
Drive Size
Y (9/16 in)
Overall Length
5 3/4 in
Max. Torque
160 ft-lb
Offset
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCQYO40A
Zoro #
G1501573
UPC #
662459936073
Country of Origin
United States

Dimensions

Drive Size
Y (9/16 in)
Size
1 1/4 in
Overall Length
5 3/4 in

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
160 ft-lb
Offset
0 Degrees
For Use With
Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS
Head Material
Alloy Steel
Sub-Category
CDI Torque Products

Description

Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 1 1/4 in, Overall Length 5 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.