Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDI Torque Wrench Head, Open End, Y, 11/16"

  • Mfr # TCQYO22A

  • Zoro # G1501418


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Head Type
Open End
Drive Size
Y (9/16 in)
Size
11/16 in
Overall Length
3 7/8 in
Max. Torque
99 ft.-lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQYO22A
Zoro #
G1501418
UPC #
662459935984
Country of Origin
United States

Dimensions

Drive Size
Y (9/16 in)
Size
11/16 in
Overall Length
3 7/8 in

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
99 ft.-lb.
Offset
0 Degrees
Head Material
Alloy Steel
For Use With
Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS
Sub-Category
CDI Torque Products

Description

Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 11/16 in, Overall Length 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.