Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDI Torque Wrench Head, Open End, Z, 2-1/2 In

  • Mfr # TCQZO80A

  • Zoro # G9449867


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Head Type
Open End
Drive Size
Z (63/64 in)
Size
2 1/2 in
Overall Length
6 1/4 in
Max. Torque
480 ft.-lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQZO80A
Zoro #
G9449867
UPC #
662459937261
Country of Origin
United States

Dimensions

Drive Size
Z (63/64 in)
Size
2 1/2 in
Overall Length
6 1/4 in
Head Size
2-1/2"

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
480 ft.-lb.
Offset
0 Degrees
Sub-Category
CDI Torque Products
For Use With
Mfg. No. 600T-I, 800NMIMH
Head Material
Alloy Steel
Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size Z (63/64 in), Size 2 1/2 in, Overall Length 6 1/4 in, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.