Zoro Homepage

CDI Torque Wrench Head, Ratchet Sq, J, 3/8 In

  • Mfr # TCQJD12A-80

  • Zoro # G7520597


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Head Type
Square Ratcheting
Drive Size
3/8 in
Size
3/8 in
Overall Length
3 1/16 in
Max. Torque
60 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQJD12A-80
Zoro #
G7520597
UPC #
662459945624
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
3/8 in
Overall Length
3 1/16 in
Head Size
3/8"

Details

Item
Interchangeable Torque Wrench Head
Head Type
Square Ratcheting
Max. Torque
60 ft-lb
Number of Points
4
Offset
0 Degrees
Sub-Category
CDI Torque Products
For Use With
Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS
Head Material
Alloy Steel
Material
Alloy Steel
Insulated
No
Measurement Type
SAE
Finish
Black Oxide
Nonsparking
No
Maximum Torque
60 ft-lb
Compatible Mfg. Model Number
Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS
Interchangeable Head Type
Square Ratcheting
Reversing
Yes
Head Offset Angle
0 Degrees

Description

The CDI Torque Wrench Head is the perfect accessory for your torque wrench. The interchangeable head is compatible with most popular models of torque wrenches. It has a 3/8 in. drive size and 4-point measurements, with an overall length of 3 1/16 in. Its square ratcheting head allows you to adjust fasteners without having to reposition the wrench. The CDI Torque Wrench Head is a reliable tool that will help you work faster and more efficiently when tightening nuts and bolts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.