Zoro Homepage

CDI Torque Wrench Head, Ratchet Sq, X, 3/4 In

  • Mfr # TCQXD24A

  • Zoro # G5867102


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Head Type
Square Ratcheting
Drive Size
X (47/64 in)
Size
3/4 in
Overall Length
3 15/16 in
Max. Torque
240 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQXD24A
Zoro #
G5867102
UPC #
662459935199
Country of Origin
United States

Dimensions

Drive Size
X (47/64 in)
Size
3/4 in
Overall Length
3 15/16 in
Head Size
3/4"

Details

Item
Interchangeable Torque Wrench Head
Head Type
Square Ratcheting
Max. Torque
240 ft-lb
Number of Points
4
Offset
0 Degrees
Sub-Category
CDI Torque Products
Head Material
Alloy Steel
For Use With
Mfr. No. 300T-I, 350NMIMH
Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 3/4 in, Overall Length 3 15/16 in, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.