Zoro Homepage

CDI Torque Wrench Head, Ratchet Sq, Y, 3/8 In

  • Mfr # TCQYD12A-80

  • Zoro # G6018905


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Head Type
Square Ratcheting
Drive Size
Y (9/16 in)
Size
3/8 in
Overall Length
3 1/16 in
Max. Torque
100 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQYD12A-80
Zoro #
G6018905
UPC #
662459945631
Country of Origin
United States

Dimensions

Drive Size
Y (9/16 in)
Size
3/8 in
Overall Length
3 1/16 in
Head Size
3/8"

Details

Item
Interchangeable Torque Wrench Head
Head Type
Square Ratcheting
Max. Torque
100 ft-lb
Number of Points
4
Offset
0 Degrees
Sub-Category
CDI Torque Products
Head Material
Alloy Steel
For Use With
Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS
Material
Alloy Steel

Description

When you need to make sure that a specific torque is applied, the CDI TCQYD12A-80 Torque Wrench Head is the tool for the job. This torque wrench head has a ratcheting square head, which allows you to apply or remove torque in multiple directions. It also features a compact design and four-point contact area for improved accuracy. The alloy steel material makes it durable and resistant to corrosion. It comes with an offset of 0 degrees, allowing you to measure angles as well as torques. The CDI 3/8" Square Ratcheting Torque Wrench Head is a versatile tool that will give you all the control over your projects that you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.