Zoro Homepage
This item is Discontinued.
Cdi Dial Torque Wrench, Drive Size 1/2 in. 2403NLDNSS

Dial Torque Wrench, Drive Size 1/2 in. (Discontinued)

  • Mfr # 2403NLDNSS
  • Zoro # G5989496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2403NLDNSS
Zoro #
G5989496
UPC #
662459907332
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
21 3/4 in

Details

Item
Dial Torque Wrench
Head Type
Fixed Ratcheting
Torque Measurement Type
Newton-Meter
Primary Scale Range
0 to 240 Nm
Primary Scale Increments
5 Nm
Calibration Certificate Included
Yes
Electric Light/Tone
No
Standards
ASME B107.14-2004, ISO 6789
Accuracy
+/-3% CW/CCW @ 20 to 100% of Full Scale
Handle Type
Rubber Grip
Min. Number of Cycles
5000
Extension Handles
No
Handle Material
Alloy Steel
Tether Capable
Tether Capable
Includes
Certificate of Calibration Traceable to N.I.S.T
Rotation
CW/CCW
Reset Type
Memory Needle
Memory Needle
Yes
Tether Style
Tether Capable

Description

Dial Torque Wrench, Newton-Meter, 1/2 in, Overall Length 21 3/4 in, Memory Needle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.