Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cdi Digital Torque Tester, 3/8 Dr, 250" lb 2502-I-DTT

Digital Torque Tester, 3/8 Dr, 250" lb (Discontinued)

  • Mfr # 2502-I-DTT
  • Zoro # G1936291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2502-I-DTT
Zoro #
G1936291
UPC #
662459961648
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Length
7-1/4"
Width
3-1/4"

Details

Item
Digital Torque Tester
Torque Measurement Type
Centimeter-Kilogram, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Centimeter, Newton-Meter
Torque Range
25 to 250 in.-lb.
Calibrates
Dial/Click Type Torque Wrenches And Screwdrivers
Features
Torque Tester That Can Be Mounted On A Wall Or Used In A Bench-Top Vise, Touch Pad Screen To Capture Peak Torque Values in Real Time and Download
For Use With
Torque Wrenches
Measuring Units
ft.-lb., in.-lb., in.-oz., Nm, kg/fm, C/Nm
Power Source
(6) AA Alkaline Batteries
Includes
Hard Carrying Case, A Socket Driver Reducer Adapter and AC/DC Power Supply
Display
4.7 in Color Graphics Display
Visual/Audible Indicators
Audible Tone and LED Light
Accuracy
+/-0.5% CW/CCW @10-100% of Full Scale + 1 Increment

Description

Digital Torque Tester, Drive Size 3/8 in, 25 to 250 in.-lb., Visual/Audible Indicators Audible Tone and LED Light, Measuring Units ft.-lb., in.-lb., in.-oz., Nm, kg/fm, C/Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.