Zoro Homepage

Ignition Coil

  • Mfr # 184-0006

  • Zoro # G916042559


product price: $43.69
/ea

Key Features

Depth
3 in
Material
Plastic
Color
Black
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184-0006
Zoro #
G916042559
UPC #
736983860941
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3 in
Length
4 in

Details

Material
Plastic
Color
Black

Description

CDI Electronics' 184-0006 Ignition Coil is designed for use in outboard applications. It fits 1970-2006 6 HP to 25 HP 2-cylinder engines. It replaces 184-0006. Only required for coils with through hole mounting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.