Zoro Homepage
This item is Discontinued.
Cdi Electronics Yamaha RegulatorRectifier 197-6G5-A0

Yamaha RegulatorRectifier (Discontinued)

  • Mfr # 197-6G5-A0
  • Zoro # G508065676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197-6G5-A0
Zoro #
G508065676
UPC #
736983853097
Country of Origin
United States

Description

Using YAMAHA REGULATORRECTIFIER 1976G5A0, you can prevent overvoltage troubles in your batteries A component that transforms AC voltage to DC voltage and regulates keeping the DC voltage to 144 volts The Regulated Rectifier has innovative technology that provides a more consistent charge to the battery A more steady charge, will protect against battery damage and even extends the batterys life The CDI Regulated Rectifier also converts AC electricity to DC voltage, leaving no interference with other devices With the CDI Regulated Rectifiers, you get the benefits and reliability of the regulator, but in the same easytoinstall case as a conventional rectifier Recommended voltage regulator for 19841997 150,175,200 225 HP 6 Cyl 19881996 115 130HP 4 Cyl CYL19841996 75,85 90HP 3 Cyl Key Features More stable charge Prevent battery damage extend the battery life Converts AC Signal to DC signal leaving no interference with other devices Avoid overvoltage and regulate at a safe level Replaces part numbers 1976G5A0, 688819606100, 6G581960A000 Specifications BRAND CDI ELECTRONICS SKU 1976G5A0 UPC736983853097 Weight080 LBS 19841996 75,85 90HP 3 Cyl 19881996 115 130HP 4 Cyl 19841997 150,175,200 225 HP 6 Cyl This product replaces 6671976G5A0, 688819606100, 736983853097, 6G581960A000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.