Shop CDI
Additional $550.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Master Calibration System, 38" W
- Mfr # 2000-1
- Zoro # G2793983
product price:Â
$
148,502.99
/ea
Key Features
Torque Measurement Type
Centimeter-Kilogram, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Centimeter, Newton-Meter
Drive Size
Variable
Length
65"
Torque Range
5 in.-oz. to 2000 ft.-lb.
Width
38"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2000-1
- Zoro #
- G2793983
- UPC #
- 662459926531
- Country of Origin
- United States
Dimensions
- Drive Size
- Variable
- Length
- 65"
- Width
- 38"
Details
- Item
- Torque Calibration System
- Torque Measurement Type
- Centimeter-Kilogram, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Centimeter, Newton-Meter
- Torque Range
- 5 in.-oz. to 2000 ft.-lb.
- Calibrates
- Torque Wrenches, Torque Screwdrivers, Torque Multipliers, Cable Tensionmeters, Tension, Compression Gauges, Non-Impact Nutrunners And Electric Screwdrivers
- Sub-Category
- CDI Torque Products
- Features
- Built-In Printer, Date/Time Stamp, Statistical Analysis, Programmable Manual Or Automatic Options For Clear, Store And Print Functions, Recall/Review Of Stored Torque Values, Track, Peak, First Peak, Rs232C Port, Analog Output, Automatic Lock-Up For Trans
- Display
- Digital
- Includes
- (11) Transducers, Calibration Stand, Calibration Wheels, Arms, Weights, Trays, Transducer Certifications and Downloading Software
- Measuring Units
- in.-oz., in.-lb., ft.-lb., Nm, dNm, cNm, kg. m., kg. cm.
- For Use With
- Torque Wrenches, Torque Screwdrivers, Torque Multipliers, Cable Tensionmeters, Tension And Compression Gauges & Non-Impact Power Tools Such As Nutrunners And Electric Screwdrivers
- Power Source
- 120VAC
- Accuracy
- +/-0.25% CW/CCW From 10 to 100% of Full Scale
- Visual/Audible Indicators
- Automatic Sensor Recognition with Smart Transducers
Description
Torque Calibration System, Drive Size Variable, 5 in.-oz. to 2000 ft.-lb., Visual/Audible Indicators Automatic Sensor Recognition with Smart Transducers, Measuring Units in.-oz., in.-lb., ft.-lb., Nm, dNm, cNm, kg. m., kg. cm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.