1/2 Inch Drive, 300 to 2500 in lb, 10 in lb, 18 Inch OAL
- Mfr # 25003MRMH
- Zoro # G916055788
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Depth
10 in
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25003MRMH
- Zoro #
- G916055788
- UPC #
- 662459927422
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 in
- Depth
- 10 in
- Width
- 16 in
Description
The metal handle series offers the user a rugged, industrial strength torque wrench able to withstand the rigors of professional use. Handles are lightly knurled for a tough, non-slip gripType Micrometer Adjustable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.