Torque Head, 12 Pt Box End, J, 11/16 In
- Mfr # TCQJX22A
- Zoro # G5931064
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Head Type
Box End
Drive Size
J (27/64 in)
Size
11/16 in
Overall Length
3 7/8 in
Max. Torque
60 ft.-lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCQJX22A
- Zoro #
- G5931064
- UPC #
- 662459934758
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- J (27/64 in)
- Size
- 11/16 in
- Overall Length
- 3 7/8 in
- Head Size
- 11/16"
Details
- Item
- Interchangeable Torque Wrench Head
- Head Type
- Box End
- Max. Torque
- 60 ft.-lb.
- Number of Points
- 12
- Offset
- 15 Degrees
- Head Material
- Alloy Steel
- For Use With
- Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS
- Sub-Category
- CDI Torque Products
- Material
- Alloy Steel
Description
If you are looking for a torque wrench head, the Snap-On Industrial Brands TCQJX22A CDI Torque Head is the perfect solution. It has an offset of 15 degrees and can produce up to 60 ft-lb. of torque. The alloy steel head material makes it durable and sturdy enough to handle most tasks. Its 12 point box end allows you to tighten fasteners with greater precision. The Snap-On Industrial Brands TCQJX22A CDI Torque Head is the ideal accessory for your torque wrench.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.