Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCQJRX30A
Zoro #
G9448677
UPC #
662459934536
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
J (27/64 in)
Size
15/16 in
Overall Length
5 5/8 in
Head Size
15/16"
Details
Item
Interchangeable Torque Wrench Head
Head Type
Flare Nut
Max. Torque
60 ft.-lb.
Number of Points
12
Offset
0 Degrees
For Use With
Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS
Head Material
Alloy Steel
Material
Alloy Steel
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 15/16 in, Overall Length 5 5/8 in, Alloy Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.