Torque Head, 12Pt Box, Z Dual Pin, 1-3/4 In
- Mfr # TCQZX56ADP
- Zoro # G9450691
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Head Type
Box End
Drive Size
Z Dual Pins
Size
1 3/4 in
Overall Length
5 9/16 in
Max. Torque
480 ft.-lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCQZX56ADP
- Zoro #
- G9450691
- UPC #
- 662459328298
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- Z Dual Pins
- Size
- 1 3/4 in
- Overall Length
- 5 9/16 in
- Head Size
- 1-3/4"
Details
- Item
- Interchangeable Torque Wrench Head
- Head Type
- Box End
- Max. Torque
- 480 ft.-lb.
- Number of Points
- 12
- Offset
- 15 Degrees
- For Use With
- Dual Pin Wrench Mfg. No. 800NMIMH
- Head Material
- Alloy Steel
- Sub-Category
- CDI Torque Products
- Material
- Alloy Steel
Description
Interchangeable Torque Wrench Head, Drive Size Z Dual Pins, Size 1 3/4 in, Overall Length 5 9/16 in, Alloy Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.