Zoro Homepage
This item is Discontinued.
Cdi Torque Head, Open End, Z Dual Pin, 1-5/8 In TCQZO52ADP

Torque Head, Open End, Z Dual Pin, 1-5/8 In (Discontinued)

  • Mfr # TCQZO52ADP
  • Zoro # G6026964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQZO52ADP
Zoro #
G6026964
UPC #
662459327666
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
Z Dual Pins
Size
1 5/8 in
Overall Length
5 1/2 in
Head Size
1-5/8"

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
480 ft.-lb.
Offset
0 Degrees
Head Material
Alloy Steel
For Use With
Dual Pin Wrench Mfg. No. 800NMIMH
Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size Z Dual Pins, Size 1 5/8 in, Overall Length 5 1/2 in, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.