Zoro Homepage
This item is Discontinued.
Cdi Torque Head, Open End, Z DualPin, 1-11/16In TCQZO54ADP

Torque Head, Open End, Z DualPin, 1-11/16In (Discontinued)

  • Mfr # TCQZO54ADP
  • Zoro # G9448643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQZO54ADP
Zoro #
G9448643
UPC #
662459327673
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
Z Dual Pins
Size
1 11/16 in
Overall Length
5 9/16 in
Head Size
1-11/16"

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
480 ft.-lb.
Offset
0 Degrees
Head Material
Alloy Steel
For Use With
Dual Pin Wrench Mfg. No. 800NMIMH
Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size Z Dual Pins, Size 1 11/16 in, Overall Length 5 9/16 in, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.