This item is Discontinued.
This item is Discontinued.
Torque Head, Open End, Z DualPin, 1-13/16" (Discontinued)
Mfr #
TCQZO58ADP
Zoro #
G1502982
UPC # 662459327697
Country of Origin United States
Category Torque Wrench Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TCQZO58ADP
Zoro #
G1502982
UPC #
662459327697
Country of Origin
United States
Dimensions
Drive Size
Z Dual Pins
Size
1 13/16 in
Overall Length
5 9/16 in
Details
Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
480 ft-lb
Offset
0 Degrees
For Use With
Dual Pin Wrench Mfg. No. 800NMIMH
Sub-Category
CDI Torque Products
Head Material
Alloy Steel
Description
Interchangeable Torque Wrench Head, Drive Size Z Dual Pins, Size 1 13/16 in, Overall Length 5 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.