Torque Head, Ratchet, Sq, Z Dual Pin, 3/4 In
- Mfr # TCQZD24BDP
- Zoro # G5968846
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Head Type
Square Ratcheting
Drive Size
Z Dual Pins
Size
3/4 in
Overall Length
3 15/16 in
Max. Torque
700 ft-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCQZD24BDP
- Zoro #
- G5968846
- UPC #
- 662459327253
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- Z Dual Pins
- Size
- 3/4 in
- Overall Length
- 3 15/16 in
- Head Size
- 3/4"
Details
- Item
- Interchangeable Torque Wrench Head
- Head Type
- Square Ratcheting
- Max. Torque
- 700 ft-lb
- Number of Points
- 4
- Offset
- 0 Degrees
- Sub-Category
- CDI Torque Products
- For Use With
- Dual Pin Wrench Mfg. No. 800NMIMH
- Head Material
- Alloy Steel
- Material
- Alloy Steel
Description
Interchangeable Torque Wrench Head, Drive Size Z Dual Pins, Size 3/4 in, Overall Length 3 15/16 in, Alloy Steel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.