Shop CDI
See all product information
Create Account
Torque Head, Thin Open End, J, 1-3/16 In
- Mfr # TCQJO38ARTH
- Zoro # G5888093
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Head Type
Thin Open End
Drive Size
J (27/64 in)
Size
1 3/16 in
Overall Length
5 13/16 in
Max. Torque
60 ft-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCQJO38ARTH
- Zoro #
- G5888093
- UPC #
- 662459974990
- Country of Origin
- United States
Dimensions
- Drive Size
- J (27/64 in)
- Size
- 1 3/16 in
- Overall Length
- 5 13/16 in
- Head Size
- 1-3/16"
Details
- Item
- Interchangeable Torque Wrench Head
- Head Type
- Thin Open End
- Max. Torque
- 60 ft-lb
- Offset
- 0 Degrees
- Sub-Category
- CDI Torque Products
- For Use With
- Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS
- Head Material
- Alloy Steel
- Material
- Alloy Steel
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 1 3/16 in, Overall Length 5 13/16 in, Alloy Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.