Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cdi CDI Dial Torque Wrench, Drive Size 1/2 in. 2503LDFNSS

CDI Dial Torque Wrench, Drive Size 1/2 in. (Discontinued)

  • Mfr # 2503LDFNSS
  • Zoro # G7526172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2503LDFNSS
Zoro #
G7526172
UPC #
662459262400
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
21 3/4 in

Details

Item
Dial Torque Wrench
Head Type
Fixed Ratcheting
Torque Measurement Type
Foot-Pound
Primary Scale Range
0 to 250 ft-lb
Primary Scale Increments
5 ft-lb
Calibration Certificate Included
Yes
Electric Light/Tone
No
Handle Material
Alloy Steel
Sub-Category
CDI Torque Products
Standards
ASME B107.14-2004, ISO 6789
Memory Needle
Yes
Rotation
CW/CCW
Accuracy
+/-3% CW/CCW @ 20 to 100% of Full Scale
Min. Number of Cycles
5,000
Tether Capable
Tether Capable
Handle Type
Rubber Grip
Extension Handles
No
Reset Type
Memory Needle
Includes
Certificate of Calibration Traceable to N.I.S.T
Tether Style
Tether Capable

Description

Dial Torque Wrench, Foot-Pound, 1/2 in, Overall Length 21 3/4 in, Memory Needle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.