This item is Discontinued.

Cdi Dial Torque Wrench, Drive Size 1 in. 10005LDFN

Dial Torque Wrench, Drive Size 1 in. (Discontinued)

  • Mfr # 10005LDFN
  • Zoro # G2504564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10005LDFN
Zoro #
G2504564
UPC #
662459315236
Country of Origin
United States

Dimensions

Drive Size
1"
Overall Length
74"

Details

Item
Dial Torque Wrench
Head Type
Fixed Ratcheting
Torque Measurement Type
Foot-Pound, Newton-Meter
Primary Scale Range
0 to 1000 ft.-lb.
Primary Scale Increments
20 ft.-lb.
Secondary Scale Range
0 to 1400 Nm
Secondary Scale Increments
25 Nm
Calibration Certificate Included
Yes
Electric Light/Tone
No
Includes
Blow Molded Box
Accuracy
+/-3% CW/CCW @ 20 to 100% of Full Scale
Handle Material
Alloy Steel
Memory Needle
Yes
Tether Capable
Tether Capable
Reset Type
Memory Needle
Min. Number of Cycles
5000
Standards
ASME B107.14-1994, ISO 6789
Extension Handles
Yes
Rotation
CW/CCW
Handle Type
Cushion Grip
Tether Style
Tether Capable

Description

Dial Torque Wrench, Foot-Pound, Newton-Meter, 1 in, Overall Length 74 in, Memory Needle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.