Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
501-I-DTT
Zoro #
G6038934
UPC #
662459961624
Country of Origin
United States
Dimensions
Drive Size
1/4"
Length
21-1/8"
Width
17-1/8"
Details
Item
Electronic Torque Tester
Torque Measurement Type
Centimeter-Kilogram, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Meter
Torque Range
5 to 50 in.-lb.
Calibrates
Torque Wrenches and Torque Screwdrivers
Features
Can Be Wall Or Bench Vise Mounted, Downloads Stored Torque Data To A Computer
Measuring Units
Nm, kg.cm., ft.-lb., in.-lb., in.-oz.
For Use With
Torque Wrenches & Torque Screwdrivers
Includes
Hard Carrying Case, 2 Socket Driver Reducer Adapters, Batteries and AC/DC Power Supply
Display
LCD With Color Graphics
Visual/Audible Indicators
Audible Tone and LED Light
Power Source
(6) AA Alkaline Batteries
Accuracy
+/-0.5 % +/1 CW/CCW From 10 To 100 % of Full Scale At 25 Degrees
Description
Electronic Torque Tester, Drive Size 1/4 in, 5 to 50 in.-lb., Visual/Audible Indicators Audible Tone and LED Light, Measuring Units Nm, kg.cm., ft.-lb., in.-lb., in.-oz.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.