This item is Discontinued.

Cdi Elect Torque Wrench, 3/8In, 5-100 ft lb 1002CASG

Elect Torque Wrench, 3/8In, 5-100 ft lb (Discontinued)

  • Mfr # 1002CASG
  • Zoro # G5968636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1002CASG
Zoro #
G5968636
UPC #
662459359315
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
18-15/64"

Details

Item
Electronic Torque Wrench
Head Type
Flexible
Ratcheting
Yes
Calibration Certificate Included
No
Torque Measurement Type
Inch-Pound, Newton-Meter
Torque Range (in.-lbs.)
60 to 1200
Torque Range (Ft.-Lb.)
5 to 100
Torque Range (kg. cm.)
69 to 1382
Torque Range (Nm)
6.8 to 135
Graduations (kg. cm.)
1, 0.1, or 0.01 Variable
Material
Alloy Steel
Rotation
CW/CCW
Graduations (Nm)
1, 0.1, or 0.01 Variable
Includes
Software, Download Cable, Case
Graduations (in. lbs.)
1, 0.1, or 0.01 Variable
Meets/Exceeds
ASME B107.300-2010
Accuracy
+/-2% CW, +/-3% CCW
Standards
ASME B107.300-2010
Power Source
(3) AA Batteries
Graduations (ft.-lbs.)
1, 0.1, or 0.01 Variable
Converts
in.lb., ft.lb, Nm, kgcm, kgm
Visual/Audible Indicators
LED Lights, Buzzer, Large Numbers, Vibrating Handle

Description

Electronic Torque Wrench, Drive Size 3/8 in, LED Lights, Buzzer, Large Numbers, Vibrating Handle, Ratcheting Yes, Torque Range (ft-lb) 5 to 100, Torque Range (in.-lbs.) 60 to 1200, Torque Range (N-m) 6.8 to 135, 18 15/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.