This item is Discontinued.

Cdi Electronic Torque/Angle Wrench, 3/4Dr, 49L 6004TAA

Electronic Torque/Angle Wrench, 3/4Dr, 49L (Discontinued)

  • Mfr # 6004TAA
  • Zoro # G4438086
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6004TAA
Zoro #
G4438086
UPC #
662459320438
Country of Origin
United States

Dimensions

Drive Size
3/4"
Overall Length
49"

Details

Item
Electronic Torque and Angle Wrench
Head Type
Fixed
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Foot-Pound, Newton-Meter
Torque Range (in.-lbs.)
1440 to 7200
Torque Range (Ft.-Lb.)
120 to 600
Torque Range (Nm)
156 to 780
Converts
Nm, ft.-lb., in.-lb., kg.cm.
Includes
Storage Case
Accuracy
2% CW, 3% CCW from 20 to 100% F.S.
Material
Alloy Steel
Features
Torque and Angle Readout
Rotation
CW, CCW
Graduations (ft.-lbs.)
0.1
Power Source
(4) AA Batteries
Graduations (in. lbs.)
1
Graduations (Nm)
0.1
Graduations (kg. cm.)
1

Description

Electronic Torque and Angle Wrench, Drive Size 3/4 in, Ratcheting Yes, Torque Range (ft-lb) 120 to 600, Torque Range (in.-lbs.) 1440 to 7200, Torque Range (N-m) 156 to 780, 49 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.