Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCQZX26ADP
Zoro #
G9450673
UPC #
662459327925
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
Z Dual Pins
Size
13/16 in
Overall Length
4 in
Head Size
13/16"
Details
Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
275 ft.-lb.
Number of Points
12
Offset
15 Degrees
For Use With
Dual Pin Wrench Mfg. No. 800NMIMH
Head Material
Alloy Steel
Material
Alloy Steel
Description
Interchangeable Torque Wrench Head, Drive Size Z Dual Pins, Size 13/16 in, Overall Length 4 in, Alloy Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.