Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TCQZX76ADP
Zoro #
G9450777
UPC #
662459328373
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
Z Dual Pins
Size
2 3/8 in
Overall Length
6 1/8 in
Head Size
2-3/8"
Details
Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
480 ft.-lb.
Number of Points
12
Offset
15 Degrees
For Use With
Dual Pin Wrench Mfg. No. 800NMIMH
Head Material
Alloy Steel
Material
Alloy Steel
Description
Interchangeable Torque Wrench Head, Drive Size Z Dual Pins, Size 2 3/8 in, Overall Length 6 1/8 in, Alloy Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.