This item is Discontinued.

Cdi Torque Sensor, 3/4 in Dr, 60 to 600 ft lb 6004-F-MT

Torque Sensor, 3/4 in Dr, 60 to 600 ft lb (Discontinued)

  • Mfr # 6004-F-MT
  • Zoro # G3362493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6004-F-MT
Zoro #
G3362493
UPC #
662459926920
Country of Origin
United States

Dimensions

Drive Size
3/4"
Overall Length
4"

Details

Item
Torque Sensor
Torque Range
60 to 600 ft. lb.
Features
Electronic Data Collection System, Reads Directly From The Fastener
Accuracy
+/-1.00% CW/CCW, From 10 to 100% of Full Scale
Includes
Power Pack/Charger and Carry Case
Material
Steel
Display
4 Digit

Description

Torque Sensor, Steel, Overall Length 4 in, Includes Power Pack/Charger and Carry Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.