Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TCQXO30A
Zoro #
G5957016
UPC #
662459935243
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
X (47/64 in)
Size
15/16 in
Overall Length
5 5/8 in
Head Size
15/16"
Details
Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
200 ft.-lb.
Offset
0 Degrees
For Use With
Mfr. No. 300T-I, 350NMIMH
Head Material
Alloy Steel
Material
Alloy Steel
Description
Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 15/16 in, Overall Length 5 5/8 in, Alloy Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.