Zoro Homepage
This item is Discontinued.
Cdi Torque Wrench Head, Open End, Z, 55mm TCQZOM55A

Torque Wrench Head, Open End, Z, 55mm (Discontinued)

  • Mfr # TCQZOM55A
  • Zoro # G9449754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQZOM55A
Zoro #
G9449754
UPC #
662459964533
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
Z (63/64 in)
Size
55mm
Overall Length
6 1/2 in
Head Size
55mm

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
480 ft.-lb.
Offset
0 Degrees
For Use With
Mfg. No. 600T-I, 800NMIMH
Head Material
Alloy Steel
Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size Z (63/64 in), Size 55mm, Overall Length 6 1/2 in, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.