Zoro Homepage

Torque Screw Driver, 1/4" Bit, 3-15in-lb

  • Mfr # 151SM

  • Zoro # G0918994


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Tip Size
1/4 in
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151SM
Zoro #
G0918994
UPC #
662459926951
Country of Origin
United States

Dimensions

Tip Size
1/4 in
Drive Size
1/4 in
Overall Length
6 1/4 in

Details

Item
Torque Screwdriver
Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Pound
Primary Scale Range
3 to 15 in-lb
Handle Type
Tri-Lobular
Sub-Category
CDI Torque Products
Accuracy
+/-4% CCW, +/-4% CW
Includes
1/4 in Drive Female Hex Adapter
Min. Number of Cycles
5,000
Handle Design
Knurled
Screwdriver and Nut Driver Grouping
Screwdrivers
Primary Scale Increments
0.2 in-lb
Rotation
Clockwise, Counterclockwise
Standards
ASME B107.300-2010
Insulated
No
ESD Safe
No
Nonsparking
No
Housing Material
Aluminum
Handle Material
Aluminum
Tip Style
Handle Only
Shank Material
Aluminum
Handle Color
Black, Blue
Non-Sparking
No
Tether Ready
No
Handle Shape
Straight
Torque Limiting Mechanism
Slip-Type
Counterclockwise Accuracy
+/-4%
Replaceable Bit
No
Maximum Torque
15 in-lb
Minimum Torque
3 in-lb
Clockwise Accuracy
+/-4%
Shank Finish
Unfinished
Measurement Type
Inch-Pound (Torque)
Includes Insulation
Not Insulated
Torque - Minimum
3 in-lb
Includes Electric Indicator
Electric Indicator Not Included
Replaceable Bit Capable
Fixed Bit
Tether Status
Not Tether Capable
Includes Calibration Certification
Calibration Certificate Included
ESD Safety
Not ESD Safe
Torque - Maximum
15 in-lb

Description

Torque Screwdriver, Tip Size 1/4 in, Handle Only, 0.2 in-lb, 3 to 15 in-lb, Calibration Certificate Included Yes, Clockwise, Counterclockwise, Slip-Type, Inch-Pound, Replaceable Bit No, Drive Size 1/4 in, No, ESD Safe No, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.