Torque Transducer Kit, 1 dr, 100-1000ft lb
- Mfr # 2000-13-02
- Zoro # G1498697
product price:Â
$
4,644.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1"
For Use With
CDI Torque Calibration System
Sub-Category
CDI Torque Products
Includes
Transducer, Cup Adapter, Flange, and Square Drive Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2000-13-02
- Zoro #
- G1498697
- UPC #
- 662459921840
- Country of Origin
- United States
Dimensions
- Drive Size
- 1"
Details
- Item
- Torque Transducer Kit
- Torque Range
- 100 to 1000 ft.-lb.
- For Use With
- CDI Torque Calibration System
- Sub-Category
- CDI Torque Products
- Includes
- Transducer, Cup Adapter, Flange, and Square Drive Adapter
Description
Torque Transducer Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.