Torque Wrench, 1/2Dr, 20-150 ft.-lb.

  • Mfr # 1503MFRPH

  • Zoro # G0469402


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Fixed
Overall Length
19 in
Includes
Molded Plastic Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1503MFRPH
Zoro #
G0469402
UPC #
662459262004
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
19 in

Details

Item
Micrometer Torque Wrench
Head Type
Fixed
Includes
Molded Plastic Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Cushion Grip
Material
Alloy Steel
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
CW/CCW
Ratcheting
Yes
Standards
ASME B107.14-2004, ISO 6789
Number of Geared Teeth
30
Secondary Scale Increments
1.40 N-m
Sub-Category
CDI Torque Products
Secondary Scale Range
34 to 197 N-m
Teeth
30
Primary Scale Increments
1 ft-lb
Primary Scale Range
20 to 150 ft-lb
Calibration Certificate Included
Yes
Tether Capable
Tether Capable
Visual/Audible Indicators
Audible Click
Meets/Exceeds
ASME B107.14-2004, ISO 6789 Standards
Min. Number of Cycles
5,000
Tether Style
Tether Capable

Description

Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 1/2 in, Fixed, Ratcheting Yes, Rotation CW/CCW, Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.