Shop CDI
See all product information
Create Account
Torque Wrench Head, 6 pt Flare Nut, Y, 19mm
- Mfr # TCQYRXSM19A
- Zoro # G1502002
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Head Type
Flare Nut
Drive Size
Y (9/16 in)
Overall Length
3 15/16 in
Max. Torque
104 ft.-lb.
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCQYRXSM19A
- Zoro #
- G1502002
- UPC #
- 662459936585
- Country of Origin
- United States
Dimensions
- Drive Size
- Y (9/16 in)
- Size
- 19mm
- Overall Length
- 3 15/16 in
Details
- Item
- Interchangeable Torque Wrench Head
- Head Type
- Flare Nut
- Max. Torque
- 104 ft.-lb.
- Number of Points
- 6
- Offset
- 0 Degrees
- Sub-Category
- CDI Torque Products
- Head Material
- Alloy Steel
- For Use With
- Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS
Description
Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 19mm, Overall Length 3 15/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.