Torque Wrench Head Adapter
- Mfr # TCQZ-X
- Zoro # G1498703
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Size
Z Male to X Female
Overall Length
2 47/64 in
Max. Torque
240 ft-lb
Material
Alloy Steel
For Use With
Interchangeable Head Torque Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCQZ-X
- Zoro #
- G1498703
- UPC #
- 662459975096
- Country of Origin
- United States
Dimensions
- Size
- Z Male to X Female
- Overall Length
- 2 47/64 in
Details
- Item
- Torque Wrench Head Adapter
- Max. Torque
- 240 ft-lb
- Material
- Alloy Steel
- For Use With
- Interchangeable Head Torque Wrenches
- Sub-Category
- CDI Torque Products
- Accessory Type
- Torque Wrench Head Adapter
Description
Torque Wrench Head Adapter, Overall Length 2 47/64 in, Alloy Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.