Shop CDI
See all product information
Create Account
Torque Wrench Head, Open End, J, 21mm
- Mfr # TCQJOM21A
- Zoro # G5901271
product price:Â
$
89.25
/ea
Key Features
Head Type
Open End
Drive Size
J (27/64 in)
Overall Length
4 in
Max. Torque
60 ft-lb
Offset
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCQJOM21A
- Zoro #
- G5901271
- UPC #
- 662459934260
- Country of Origin
- Taiwan, Province of China
- Item
- Interchangeable Torque Wrench Head
- Head Type
- Open End
- Max. Torque
- 60 ft-lb
- Offset
- 0 Degrees
- For Use With
- Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS
- Sub-Category
- CDI Torque Products
- Head Material
- Alloy Steel
- Material
- Alloy Steel
Dimensions
- Drive Size
- J (27/64 in)
- Size
- 21 mm
- Overall Length
- 4 in
- Head Size
- 21mm
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 21 mm, Overall Length 4 in, Alloy Steel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.