Zoro Homepage
This item is Discontinued.
Cdi Torque Wrench Head, Open End, J, 24mm QJOM24A

Torque Wrench Head, Open End, J, 24mm (Discontinued)

  • Mfr # QJOM24A
  • Zoro # G5872176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QJOM24A
Zoro #
G5872176
UPC #
662459934291
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
J (27/64 in)
Size
24mm
Overall Length
5 5/8 in
Head Size
24mm

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
60 ft.-lb.
Offset
0 Degrees
For Use With
Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS
Head Material
Alloy Steel
Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 24mm, Overall Length 5 5/8 in, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.