Torque Wrench Head, Open End, X, 22mm
- Mfr # QXOM22A
- Zoro # G1500919
product price:Â
$
86.15
/ea
Key Features
Head Type
Open End
Drive Size
X (47/64 in)
Size
22mm
Overall Length
4 in
Max. Torque
206 ft.-lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QXOM22A
- Zoro #
- G1500919
- UPC #
- 662459935465
- Country of Origin
- United States
- Item
- Interchangeable Torque Wrench Head
- Head Type
- Open End
- Max. Torque
- 206 ft.-lb.
- Offset
- 0 Degrees
- Head Material
- Alloy Steel
- Sub-Category
- CDI Torque Products
- For Use With
- Mfr. No. 300T-I, 350NMIMH
Dimensions
- Drive Size
- X (47/64 in)
- Size
- 22mm
- Overall Length
- 4 in
Description
Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 22mm, Overall Length 4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.