Torque Wrench Head, Open End, X, 24mm
- Mfr # TCQXOM24A
- Zoro # G1500952
product price:Â
$
87.95
/ea
Key Features
Head Type
Open End
Drive Size
X (47/64 in)
Size
24mm
Overall Length
5 5/8 in
Max. Torque
240 ft.-lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCQXOM24A
- Zoro #
- G1500952
- UPC #
- 662459935489
- Country of Origin
- United States
- Item
- Interchangeable Torque Wrench Head
- Head Type
- Open End
- Max. Torque
- 240 ft.-lb.
- Offset
- 0 Degrees
- For Use With
- Mfr. No. 300T-I, 350NMIMH
- Sub-Category
- CDI Torque Products
- Head Material
- Alloy Steel
Dimensions
- Drive Size
- X (47/64 in)
- Size
- 24mm
- Overall Length
- 5 5/8 in
Description
Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 24mm, Overall Length 5 5/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.