Torque Wrench Head, Open End, Y, 1-1/8"
- Mfr # QYO36A
- Zoro # G1501512
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Head Type
Open End
Drive Size
Y (9/16 in)
Overall Length
5 3/4 in
Max. Torque
160 ft-lb
Offset
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QYO36A
- Zoro #
- G1501512
- UPC #
- 662459936059
- Country of Origin
- United States
Dimensions
- Drive Size
- Y (9/16 in)
- Size
- 1 1/8 in
- Overall Length
- 5 3/4 in
Details
- Item
- Interchangeable Torque Wrench Head
- Head Type
- Open End
- Max. Torque
- 160 ft-lb
- Offset
- 0 Degrees
- Sub-Category
- CDI Torque Products
- Head Material
- Alloy Steel
- For Use With
- Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS
Description
This Snap-On Industrial Brands Torque Wrench Head is a high-quality accessory for your torque wrench. It allows you to change the head of your wrench in order to work with a variety of fasteners. This interchangeable torque wrench head has an overall length of 5 3/4 in. and a 1 1/8" size. With a Y drive, it fits all open end wrenches with 9/16" drive size or larger. The alloy steel head provides durability and superior resistance against wear and corrosion. If you are looking for an affordable way to expand the capabilities of your torque wrench, this Snap-On Industrial Brands Torque Wrench Head is just what you need.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.