This item is Discontinued.

Cdi Torque Wrench Head, Open End, Z, 1-13/16" QZO58ADP

This item is Discontinued.

Cdi

Torque Wrench Head, Open End, Z, 1-13/16" (Discontinued)

Mfr # QZO58ADP
Zoro # G1502781
UPC # 662459937209
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QZO58ADP
Zoro #
G1502781
UPC #
662459937209
Country of Origin
United States

Dimensions

Drive Size
Z (63/64 in)
Size
1 13/16 in
Overall Length
5 9/16 in
Wire Rope Length
5 9/16 in

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
480 ft.-lb.
Offset
0 Degrees
Sub-Category
CDI Torque Products
For Use With
Mfg. No. 600T-I, 800NMIMH
Head Material
Alloy Steel

Description

Torque Wrench Head,Open End,Z,1-13/16"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.