Zoro Homepage

Y Shank Interchangeable Head Torque Wrench -40 -200 Nm

  • Mfr # 200NMIMH

  • Zoro # G822589711


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Height
2.7 in
Color
Silver
Primary Scale Increments
2 ft lb
Wrench Material
Metal
Primary Scale Range
37 to 140 ft lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200NMIMH
Zoro #
G822589711
UPC #
-
Country of Origin
Germany

Dimensions

Height
2.7 in
Overall Length
22.5 in
Width
3.5 in

Details

Color
Silver
Primary Scale Increments
2 ft lb
Wrench Material
Metal
Primary Scale Range
37 to 140 ft lb
Item
Interchangeable Head Torque Wrench
Shank Type
Y

Description

Single scale, dual direction Positive lock with spring loaded pull down lock ring Fast, accurate and easy to set Easy-to-read laser marked scales Flex Head pivots 15 degrees in both directions Rugged for Industrial use Accuracy: +- 4% CW +- 6% CCW of indicated value, CW, from 20% to 100% of full scale Meets or exceeds ASME standards, ISO 6789 standards Individually serialized with matching certificate of calibration traceable to N.I.S.T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.