This item is Discontinued.

Cdn Beverage & Frothing Thermometer – 5” Stem IRB220-F

This item is Discontinued.

Cdn

Beverage & Frothing Thermometer – 5” Stem (Discontinued)

Mfr # IRB220-F
Zoro # G403659871
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IRB220-F
Zoro #
G403659871
UPC #
-
Country of Origin
Viet Nam

Description

0 to 220°F/-18 to +104°C; NSF Certified; 1.5"/3.8 cm magnified dial; 5"/12.7 cm stem; for small frothing pitcher; frothing zone on thermometer; field calibration; calibration wrench on sheath; safe for commercial dishwashers only; shatterproof lens; 304 stainless steel housing; food-safe ABS plastic with BioCote on sheath; sheath can be used as handle extension; exclusive adjustable stainless steel vessel clip; pocket clip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.