This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IRT220-F
Zoro #
G003505141
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
5.5
Width
1
Length
1
Details
Includes
vessel clip
Capacity
220 F
For Use With
small frothing pitcher
Material
stainless steel
Color
Silver
Description
0 to 220°F; NSF® Certified; 1"/2.5 cm magnified dial; 5"/12.7 cm stem; for small frothing pitcher; frothing zone on thermometer; field calibration; calibration wrench on sheath; safe for commercial dishwashers only; shatterproof lens; 304 stainless steel housing; food-safe ABS plastic with BioCote® on sheath; sheath can be used as handle extension; exclusive adjustable stainless steel vessel clip; pocket clip
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.